8W PAR20 LED Light Bulb with Medium Base
8W PAR20 LED Light Bulb with Medium Base
Product Details
Product Details
-
Green
Specifications
- Beam Spread:
- 60°
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Dimmable:
- No
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 550
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 8 W