8W R20 Dimmable LED Light Bulb with Medium Base
8W R20 Dimmable LED Light Bulb with Medium Base
Product Details
Product Details
Specifications
- Beam Spread:
- 120°
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED8R20/827/D/2
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 535
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 8 W