This product requires certification to purchase.

36 in. Steel Butcher Paper Dispenser

You last purchased this on
 
Bulman

36 in. Steel Butcher Paper Dispenser

  • Fast #
  • Part #BA50036
  • Item #7472440
  • Manufacturer Part #A500-36
4.5 out of 5 Customer Rating
You last purchased this on
 
Bulman

36 in. Steel Butcher Paper Dispenser

  • Fast #
  • Part #BA50036
  • Item #7472440
  • Manufacturer Part #A500-36
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The most widely used roll paper cutter in the world
  • Designed to provide years of maintenance free operation
  • Smoothly dispenses white butcher and other papers
  • Rugged, all steel, trouble free unit
  • Light Grey powder coat
  • Roll width: 36"
  • Requires Certification

Specifications

Green Seal Certified:
No
Product Type:
Paper Dispenser
Width:
36 in