315k BTU - Cast Iron Gas Boiler
315k BTU - Cast Iron Gas Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 315000
- Boiler Type:
- Cast Iron Boiler
- Height:
- 32-7/16 in
- Input (MBH):
- 315 MBH
- Material:
- Cast Iron
- Width:
- 23-3/4 in