Commercial Gas Boiler 1014 MBH Propane and Natural Gas
Commercial Gas Boiler 1014 MBH Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Ignition System:
- Electric Ignition
- Input (MBH):
- 1014 MBH
- Length:
- 45-7/16 in
- Material:
- Cast Iron, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 3 in