This product requires certification to purchase.

Commercial Gas Boiler 624 MBH Propane and Natural Gas

You last purchased this on
 
Burnham Hydronics

Commercial Gas Boiler 624 MBH Propane and Natural Gas

  • Fast #
  • Part #BK5009SNEI2
  • Item #1738102
  • Manufacturer Part #K5009SNEI-2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Burnham Hydronics

Commercial Gas Boiler 624 MBH Propane and Natural Gas

  • Fast #
  • Part #BK5009SNEI2
  • Item #1738102
  • Manufacturer Part #K5009SNEI-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Energy Star Compliant:
No
Fuel Type:
Propane, Natural Gas
Ignition System:
Electric Ignition
Input (MBH):
624 MBH
Length:
45-7/16 in
Material:
Cast Iron, Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
2 in