This product requires certification to purchase.

100A Time Delay Cartridge Fuse

You last purchased this on
 
Bussmann

100A Time Delay Cartridge Fuse

  • Fast #
  • Part #BECNR100
  • Item #7053508
  • Manufacturer Part #ECNR100
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

100A Time Delay Cartridge Fuse

  • Fast #
  • Part #BECNR100
  • Item #7053508
  • Manufacturer Part #ECNR100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Helps protect motors against burnout from overloads
  • Features a 200kA interrupt rating
  • Dual element
  • Time delay
  • Class RK5
  • Requires Certification

Specifications

AMP:
100
CSA Certified:
CSA C22.2 No.248.12
Diameter - Inside 1:
1-3/50 in
Length:
5-22/25 in
Origin:
Global
Product Type:
Time Delay Cartridge Fuse
UL Listed:
UL 248.12
Volts:
125/250V