10A Non-Tamper Plug Fuse
10A Non-Tamper Plug Fuse
Frequently Purchased Together
Product Details
Product Details
- Time delay
- Dual element
- Rejection base to prevent overusing of branch circuits
- Residential load centers
Specifications
- AMP:
- 10
- CSA Certified:
- CSA Class 1423-01
- Depth:
- 1-4/25 in
- Diameter - Inside 1:
- 18/25 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Non-Tamper Plug Fuse
- UL Listed:
- Yes
- Volts:
- 125V