10A Time Delay Cartridge Fuse
10A Time Delay Cartridge Fuse
Frequently Purchased Together
Product Details
Product Details
- Time delay
- Protect circuits with high inrush currents
- Melamine tube construction
- Nickel-plated brass end caps
Specifications
- AMP:
- 10
- CSA Certified:
- CSA Class 1422-01
- Diameter - Inside 1:
- 41/100 in
- Length:
- 1-1/2 in
- Material:
- Melamine, Nickel Plated
- Origin:
- Global
- Product Type:
- Time Delay Cartridge Fuse
- UL Listed:
- UL 248.14
- Volts:
- 125/250V