This product requires certification to purchase.

15A Fast-Acting Cartridge Fuse

You last purchased this on
 
Bussmann

15A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BKTK15
  • Item #122382
  • Manufacturer Part #KTK-15
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

15A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BKTK15
  • Item #122382
  • Manufacturer Part #KTK-15
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast acting
  • Features a 100kA interrupt rating
  • Applications include control circuits, lighting circuit protection, and meter circuits
  • Supplemental fuse
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
CSA Class 1422-01
Diameter - Inside 1:
41/100 in
Length:
1-1/2 in
Material:
Plastic, Bronze
Material Type:
Melamine
Origin:
Global
Product Type:
Fast-Acting Cartridge Fuse
UL Listed:
UL 248.14
Volts:
600V