This product requires certification to purchase.

15A Indicating Fuse Cover

You last purchased this on
 
Bussmann

15A Indicating Fuse Cover

  • Fast #
  • Part #BSRU
  • Item #321263
  • Manufacturer Part #SRU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

15A Indicating Fuse Cover

  • Fast #
  • Part #BSRU
  • Item #321263
  • Manufacturer Part #SRU
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low-cost method of controlling and protecting small motors when used with Bussmann type T, fusetron dual-element fuses
  • Provide low-cost supplementary protection and disconnection of 125V or less, single phase circuits
  • Easily installed with standard electric boxes
  • Using fuses sized at the ampere rating of a motor or slightly larger, will provide optimum overload and short-circuit protection
  • For 2-1/4" handy boxes
  • Requires Certification

Specifications

Height:
4-1/2 in
Length:
2-1/4 in