This product requires certification to purchase.

15A Time Delay Cartridge Fuse

You last purchased this on
 
Bussmann

15A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFNM15
  • Item #122187
  • Manufacturer Part #FNM-15
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

15A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFNM15
  • Item #122187
  • Manufacturer Part #FNM-15
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Time delay
  • Protect circuits with high inrush currents
  • Melamine tube construction
  • Nickel-plated brass end caps
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA Class 1422-01
Diameter - Inside 1:
41/100 in
Length:
1-1/2 in
Material:
Melamine, Nickel Plated
Product Type:
Time Delay Cartridge Fuse
UL Listed:
UL 248.14
Volts:
125/250V