This product requires certification to purchase.

20A Cartridge Fuse

You last purchased this on
 
Bussmann

20A Cartridge Fuse

  • Fast #
  • Part #BNON20
  • Item #122133
  • Manufacturer Part #NON-20
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

20A Cartridge Fuse

  • Fast #
  • Part #BNON20
  • Item #122133
  • Manufacturer Part #NON-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • General purpose
  • Non current limiting
  • One time fuse
  • Features a 50kA interrupt rating
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA Class 1421-01
Diameter - Inside 1:
14/25 in
Length:
2 in
Origin:
Global
Product Type:
Cartridge Fuse
UL Listed:
Yes
Volts:
125/250V