This product requires certification to purchase.

20A Fast-Acting Cartridge Fuse

You last purchased this on
 
Bussmann

20A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BABC20
  • Item #132130
  • Manufacturer Part #ABC-20
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

20A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BABC20
  • Item #132130
  • Manufacturer Part #ABC-20
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast acting
  • Ceramic tube
  • Requires Certification

Specifications

AMP:
20
CSA Certified:
CSA Class 1422-01, CSA Class 1422-30
Diameter - Inside 1:
1/4 in
Length:
1-1/4 in
Material:
Ceramic, Nickel Plated Brass
Product Type:
Fast-Acting Cartridge Fuse
UL Listed:
Yes
Volts:
125/250V