24A In-line Fuse Holder
24A In-line Fuse Holder
Frequently Purchased Together
Product Details
Product Details
- Accommodates ATC blade-type fuses
- Black fuse holder with cover
- Features a #12 AWG lead yellow wire
Documents
Specifications
- AMP:
- 24
- Length:
- 9-1/2 in
- Material:
- Zinc
- Origin:
- Global
- Product Type:
- In-line Fuse Holder
- UL Listed:
- Yes
- Volts:
- 32V
- Width:
- 9/20 in