This product requires certification to purchase.

25A Time Delay Cartridge Fuse

You last purchased this on
 
Bussmann

25A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFRNR25
  • Item #22512
  • Manufacturer Part #FRN-R-25
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

25A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFRNR25
  • Item #22512
  • Manufacturer Part #FRN-R-25
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Current limiting provides component short-circuit protection
  • Insulated end caps for 225A-600A fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing
  • Requires Certification

Specifications

AMP:
25
Diameter - Inside 1:
81/100 in
Length:
2 in
Origin:
Global
Product Type:
Cartridge Fuse
Volts:
125/250V