3A Fast-Acting Cartridge Fuse
3A Fast-Acting Cartridge Fuse
Frequently Purchased Together
Product Details
Product Details
- Fast acting
- Features a 100kA interrupt rating
- Applications include control circuits, lighting circuit protection, and meter circuits
- Supplemental fuse
Specifications
- AMP:
- 3
- CSA Certified:
- CSA C22.2 No.248.14, CSA Class 1422-01
- Diameter - Inside 1:
- 41/100 in
- Length:
- 1-1/2 in
- Material:
- Melamine, Nickel Plated
- Origin:
- Global
- Product Type:
- Fast-Acting Cartridge Fuse
- UL Listed:
- Yes
- Volts:
- 600V