4 in. Square Plug Fuse Box Cover Unit
4 in. Square Plug Fuse Box Cover Unit
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low-cost method of controlling and protecting small motors when used with Bussmann type T, fusetron dual-element fuses
- Provide low-cost supplementary protection and disconnection of 125V or less, single phase circuits
- Easily installed with standard electric boxes
- Using fuses sized at the ampere rating of a motor or slightly larger, will provide optimum overload and short-circuit protection
- For 4" square boxes
Specifications
- Height:
- 2 in
- Length:
- 4-1/4 in