60A Cartridge Fuse
60A Cartridge Fuse
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General purpose
- Non current limiting
- One time fuse
- Features a 50kA interrupt rating
Documents
Specifications
- AMP:
- 60
- CSA Certified:
- CSA Class 1421-01
- Diameter - Inside 1:
- 81/100 in
- Length:
- 3 in
- Origin:
- Global
- Product Type:
- Cartridge Fuse
- UL Listed:
- Yes
- Volts:
- 125/250V