60A Time Delay Cartridge Fuse
Fusetron™ 60A Time Delay Cartridge Fuse
Frequently Purchased Together
Product Details
Product Details
- Non-Indicating
- Class RK5 Fuse
- Provides motor overload, ground fault and short-circuit protection
- Helps protect motors against burnout from overloads
- Helps protect motors against burnout from single-phasing on three-phase systems
- Simplifies and improves blackout prevention (selective coordination)
- Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
- The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
- Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc
Documents
Specifications
- AMP:
- 60
- CSA Certified:
- CSA C22.2
- Collection:
- Fusetron™
- Diameter - Inside 1:
- 4/5 in
- Length:
- 3 in
- Origin:
- Global
- Product Type:
- Time Delay Cartridge Fuse
- UL Listed:
- Yes
- Volts:
- 250V