30A Time Delay Cartridge Fuse
Low-Peak™ 30A Time Delay Cartridge Fuse
Frequently Purchased Together
Product Details
Product Details
- Time delay
- Dual element
- Class CC current-limiting
- Space-saving branch circuit fuse
Specifications
- AMP:
- 30
- CSA Certified:
- CSA Class 1422-02
- Collection:
- Low-Peak™
- Diameter - Inside 1:
- 41/100 in
- Length:
- 1-1/2 in
- Material:
- Melamine
- Origin:
- Global
- Product Type:
- Time Delay Cartridge Fuse
- UL Listed:
- Yes
- Volts:
- 300/600V