This product requires certification to purchase.

20A Time Delay Plug Fuse

You last purchased this on
 
Bussmann

Type SL 20A Time Delay Plug Fuse

  • Fast #
  • Part #BSL20
  • Item #6569427
  • Manufacturer Part #SL-20
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bussmann

Type SL 20A Time Delay Plug Fuse

  • Fast #
  • Part #BSL20
  • Item #6569427
  • Manufacturer Part #SL-20
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Time delay
  • Rejection base
  • For residential motor circuits in kitchens, workshops, garages, utility rooms, or any circuit with motors, relays or solenoids
  • Requires Certification

Documents


Specifications

AMP:
20
Collection:
Type SL
Depth:
1-1/4 in
Diameter - Inside 1:
1-1/4 in
Material:
Ceramic
Origin:
Global
Product Type:
Time Delay Plug Fuse
UL Listed:
Yes
Volts:
125VAC