15A Time Delay Plug Fuse
Type TL 15A Time Delay Plug Fuse
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Medium duty time-delay plug fuse
- Will withstand typical motor starting surges
- Use in residential or light-duty circuits that contain electric motors
- Edison base size
- These fuses thread into fuse receptacles or box cover units for supplemental protection
Documents
Specifications
- AMP:
- 15
- Collection:
- Type TL
- Depth:
- 1-1/4 in
- Diameter - Inside 1:
- 1-1/4 in
- Origin:
- Global
- Product Type:
- Time Delay Plug Fuse
- UL Listed:
- Yes
- Volts:
- 125VAC