30 x 59 in. Loft Console Table
30 x 59 in. Loft Console Table
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 17-3/4 in
- Height:
- 30 in
- Width:
- 59 in