This product requires certification to purchase.

35 x 39 in. Console Cabinet in Antique Cherry

You last purchased this on
 
Butler Specialty Company

35 x 39 in. Console Cabinet in Antique Cherry

  • Fast #
  • Part #B3019011
  • Item #7195421
5 out of 5 Customer Rating
You last purchased this on
 
Butler Specialty Company

35 x 39 in. Console Cabinet in Antique Cherry

  • Fast #
  • Part #B3019011
  • Item #7195421
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Cherry Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Antique Cherry
Depth:
11 in
Height:
35 in
Width:
39 in