34 x 43-1/2 in. Console Chest in Modern Expressions
Ako 34 x 43-1/2 in. Console Chest in Modern Expressions
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Ako
- Color Finish Name:
- Dark Brown
- Depth:
- 17-1/2 in
- Height:
- 34 in
- Width:
- 43-1/2 in