36-1/2 x 28 in. Blanket Rack in Café Noir
Brittany 36-1/2 x 28 in. Blanket Rack in Café Noir
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Brittany
- Color Finish Name:
- Café Noir
- Depth:
- 15 in
- Height:
- 36-1/2 in
- Width:
- 28 in