This product requires certification to purchase.

36 x 15-3/4 in. Revolving Bar Stool in Metalworks

You last purchased this on
 
Butler Specialty Company

Hampton 36 x 15-3/4 in. Revolving Bar Stool in Metalworks

  • Fast #
  • Part #B2883025
  • Item #7195426
4.1 out of 5 Customer Rating
You last purchased this on
 
Butler Specialty Company

Hampton 36 x 15-3/4 in. Revolving Bar Stool in Metalworks

  • Fast #
  • Part #B2883025
  • Item #7195426
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hampton
Color Finish Name:
Black
Height:
36 in
Width:
15-3/4 in