34-1/2 x 72 in. Console Table in Cherry
Peyton 34-1/2 x 72 in. Console Table in Cherry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Peyton
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 15 in
- Height:
- 34-1/2 in
- Width:
- 72 in