This product requires certification to purchase.

Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

You last purchased this on
 

Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS16LWERUM
  • Item #1323190
  • Manufacturer Part #01613-9648
4.6 out of 5 Customer Rating
You last purchased this on
 

Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS16LWERUM
  • Item #1323190
  • Manufacturer Part #01613-9648
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 579
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No