This product requires certification to purchase.

2 in. CTS Stainless Steel Insert Stiffener

You last purchased this on
 
Buy Wholesale

2 in. CTS Stainless Steel Insert Stiffener

  • Fast #
  • Part #BPI2S
  • Item #5145133
  • Manufacturer Part #PI2S
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buy Wholesale

2 in. CTS Stainless Steel Insert Stiffener

  • Fast #
  • Part #BPI2S
  • Item #5145133
  • Manufacturer Part #PI2S
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fits Pipe Size:
2 in
Fitting Type:
Insert Stiffener, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel