Frequently Purchased Together
Product Details
Product Details
- Monitors H2S, CO, O2 and combustibles in confined spaces
- Two years of non-stop runtime with no charging or battery swap outs
- No charging, no battery or sensor replacements, no hassle
- Durable, ergonomic and wearable?-?doesn’t weigh you down
- Compact profile?-?even working in tight spaces, you won't know you are wearing it
- User-friendly tamper-proof operation with just one button
- Intuitive LCD icons
- Real-time gas concentrations shown on LCD
- Flashing red non-compliance indicators warn workers that the detector has not been bump tested according to schedule
- Daily full function self-test of sensors, battery status, circuit integrity, and audible/visual alarms
Specifications
- Color Finish Name:
- Yellow
- Height:
- 1-3/10 in
- ISO:
- ISO 9001
- Length:
- 4-7/10 in
- Temperature Range:
- -20 to 50 Deg C (-4 to 131 Deg F)
- UL Listed:
- Yes
- Weight:
- 8.2 oz
- Width:
- 1-19/50 in