Docking Station for MCXL & MCX3
IntelliDoX Docking Station for MCXL & MCX3
Product Details
Product Details
- Industry-leading FastBump test that eliminates bottlenecks, while avoiding costly purge cycles that waste gas
- Gangable up to five modules, each with its own LCD screen and keypad for independent operation
- Easy to set up with no tools required, easy to connect via ethernet to a network
- USB port to easily configure dock module settings or retrieve data without network access
- Automated bump test and span calibration operation
- Device management with Honeywell safety suite
- Enables bump test tracking, email notices and easy record keeping for improved compliance
- Performs the quickest bump test in the industry for increased uptime and no wasted calibration gas
- Enables the ability to change alarm set points, set a noncompliance indicator when a bump test is due, and adjust other parameters for maximum flexibility
Specifications
- Brand Model Compatibility:
- BW Clip Series, ConneX1, GasAlertMicroClip Series
- Collection:
- IntelliDoX
- Color Finish Name:
- Black
- Height:
- 5-43/100 in
- Length:
- 14-1/4 in
- Width:
- 4-29/100 in