This product requires certification to purchase.

Bypass Bracket Kit in Satin Nickel

You last purchased this on
 

Bypass Bracket Kit in Satin Nickel

  • Fast #
  • Part #HBD5920SN
  • Item #8261873
  • Manufacturer Part #HBD5920SN
5 out of 5 Customer Rating
You last purchased this on
 

Bypass Bracket Kit in Satin Nickel

  • Fast #
  • Part #HBD5920SN
  • Item #8261873
  • Manufacturer Part #HBD5920SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to Hang One Rail in front of Another
  • Use with Standard Wheels Hangers
  • Includes Mounting Hardware
  • Use with Stainless and Satin Nickel kits
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Product Type:
Bracket Kit
Smart Home Enabled:
No
UL Listed:
No