Folding Tub Bench in White
Folding Tub Bench in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 28 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304 SS, Polyethylene
- Overall Length:
- 28 in
- Overall Width:
- 15-3/16 in
- Product Type:
- Tub Bench
- Width:
- 15-3/16 in