12 in. Steel Bracket
12 in. Steel Bracket
Frequently Purchased Together
Product Details
Product Details
- Pre-drilled holes are 1/8" pilot holes on 13/64" centers
- For use where a screw tab is preferred to self-nailing
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 19 in
- Material:
- Steel
- Product Type:
- Bracket