This product requires certification to purchase.

9 in. Galvanized Steel Square Duct Hanger

You last purchased this on
 
C & S Manufacturing

9 in. Galvanized Steel Square Duct Hanger

Brand image
You last purchased this on
 
C & S Manufacturing

9 in. Galvanized Steel Square Duct Hanger

  • Fast #
  • Part #CBH9
  • Item #940840
  • Manufacturer Part #BH-9
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
18 ga
Length:
9 in
Material:
Steel
Product Type:
Square Duct Hanger



Customers Also Bought
1–6 of 18 items
Part #PF33846
Item #760266
3.6 out of 5 Customer Rating
Requires Certification
Part #S52019
Item #444816
3.6 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
Part #PSZIP8G500
Item #3665749
4.7 out of 5 Customer Rating
Requires Certification
Part #PSZIP8F1000
Item #3665737
4.4 out of 5 Customer Rating
Requires Certification
Part #PSCTN36
Item #10101338
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing