This product requires certification to purchase.

Stainless Steel Double Bowl Undermount and Drop-in Rectangular Kitchen Sink with Center Drain

You last purchased this on
 
C-TECH-I

Stainless Steel Double Bowl Undermount and Drop-in Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #CZ200
  • Item #5084750
  • Manufacturer Part #Z200
5 out of 5 Customer Rating
You last purchased this on
 
C-TECH-I

Stainless Steel Double Bowl Undermount and Drop-in Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #CZ200
  • Item #5084750
  • Manufacturer Part #Z200
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B45
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
304L
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
20 in x 16 in x 8 in
Sink Bowl Size, Right:
8 in x 16 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-1/4 in x 18 in