This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #C98629S
  • Item #4663948
  • Manufacturer Part #98629S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

  • Fast #
  • Part #C98629S
  • Item #4663948
  • Manufacturer Part #98629S
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Design allows air to flow through the motor into the blower housing providing necessary cooling
  • Reliable with quiet sealed ball bearings
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Carlin® EZGas Pro™
Frame Size:
48
Horsepower:
1/4 hp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V