30 x 24 in. Cabinet Liner in Beige
30 x 24 in. Cabinet Liner in Beige
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protects sink cabinet from water damage, cleaner spills and mold
- Extends the life of your cabinets
- Water leak notification via drip cone
- Channel design funnels water leaks to front
- Trimmable for custom fit
- Tapered sides for snug fit
- Flexible for install & easy to clean
- Durable & chemical resistant
- Low density polyethylene - 100% recyclable
- Holds 3.1 quarts of liquid
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 1-3/4 in
- Length:
- 23-3/4 in
- Material:
- Plastic
- Product Type:
- Under Sink Cabinet Liner/Drip Tray
- Width:
- 28 in