This product requires certification to purchase.

Sink Liner 36 x 24 in.

You last purchased this on
 
Cabinet Savers

Sink Liner 36 x 24 in.

  • Fast #
  • Part #V3624BCP
  • Item #7589233
  • Manufacturer Part #3624BCP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cabinet Savers

Sink Liner 36 x 24 in.

  • Fast #
  • Part #V3624BCP
  • Item #7589233
  • Manufacturer Part #3624BCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects Sink Cabinet from Water Damage, Cleaner Spills and Mold
  • Extends The Life of Your Cabinets
  • Water Leak Notification via Drip Cone
  • Channel Design Funnels Water Leaks to Front
  • Trimmable for Custom Fit
  • Tapered Sides for Snug Fit
  • Flexible for Install & Easy to Clean
  • Durable & Chemical Resistant
  • Low Density Polyethylene - 100% Recyclable
  • Holds 1 Gallon of Liquid
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Height:
1-3/4 in
Length:
36 in
Material:
Plastic
Product Type:
Under Sink Cabinet Liner/Drip Tray
Width:
34 in