Vanity Liner 30 x 21 in
Vanity Liner 30 x 21 in
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protects Vanity from Water Damage, Cleaner Spills and Mold
- Extends The Life of Your Cabinets
- Water Leak Notification via Drip Cone
- Channel Design Funnels Water Leaks to Front
- Trimmable for Custom Fit
- Tapered Sides for Snug Fit
- Flexible for Install & Easy to Clean
- Durable & Chemical Resistant
- Low Density Polyethylene - 100% Recyclable
- Holds 2.8 Quarts of Liquid
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/4 in
- Length:
- 30 in
- Material:
- Plastic
- Product Type:
- Under Sink Cabinet Liner/Drip Tray
- Width:
- 28 in