5120 BTU Assembly
Com-Pak 5120 BTU Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Robust, heavy duty high temperature manual power reset
- Warm up in a hurry with a fast-heating coil element
- Spread the warmth all around with an efficient, quiet fan
- Two year warranty
- Safety features turn heater off if normal operating temperatures are exceeded
- Rough-in dimensions: 8" W x 10-1/4" H x 4" D
- Order grill and wall can separately
- No thermostat
- Unique compact design and horizontal or vertical mounting options suit any room
Documents
Specifications
- AMP:
- 12.5
- BTU:
- 5120
- Collection:
- Com-Pak
- Color Finish Name:
- Black
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 12 in
- MBH:
- 5.12
- Power Source:
- Electric
- Product Type:
- Assembly
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 9 in