This product requires certification to purchase.

6825 BTU Assembly

You last purchased this on
 
Cadet Manufacturing

Com-Pak 6825 BTU Assembly

  • Fast #
  • Part #C67514
  • Item #4623114
  • Manufacturer Part #67514
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cadet Manufacturing

Com-Pak 6825 BTU Assembly

  • Fast #
  • Part #C67514
  • Item #4623114
  • Manufacturer Part #67514
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Com-Pak Plus
  • Warm up in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Two year warranty
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Order grill and wall can separately
  • No thermostat
  • Unique compact design and horizontal or vertical mounting options suit any room
  • Requires Certification

Documents


Specifications

AMP:
7.2
BTU:
6825
Collection:
Com-Pak
Color Finish Name:
Black
Depth:
4 in
ETL Listed:
Yes
Height:
12 in
MBH:
6.825
Power Source:
Electric
Product Type:
Assembly
Volts:
208/240V
Watts:
2000 W
Width:
9 in