Metal Adapter Plate in Almond for Com-Pak CS Series Wall Heaters
Com-Pak Metal Adapter Plate in Almond for Com-Pak CS Series Wall Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Replace older heaters without any sheetrock work
- Use with Com-Pak series heaters
- Can be painted to match your walls with acrylic latex paint
- One year warranty
Documents
Specifications
- Brand Model Compatibility:
- Com-Pak CS Series Wall Heaters
- Collection:
- Com-Pak
- Color Finish Name:
- Almond
- ETL Listed:
- Yes
- Height:
- 22 in
- Power Source:
- Electric
- Product Type:
- Adapter Plate
- Width:
- 18-1/2 in