13650 BTU Heater
Com-Pak Twin 13650 BTU Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rough-in dimensions: 14-5/8" W x 10" H x 4" D
- Warms up quickly with dual fast heating coil element and efficient fan assemblies
- Safety features turn heater off if normal operating temperatures are exceeded
- No sharp edges and smooth, durable finish
- Designed for easy installation
- Enjoy years of trouble free use thanks to durable, reliable design
- Includes built in adjustable thermostat
- Two year warranty
Documents
Specifications
- AMP:
- 14.4
- BTU:
- 13650
- Collection:
- Com-Pak Twin
- Color Finish Name:
- White
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 12 in
- MBH:
- 13.65
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 16-1/4 in