This product requires certification to purchase.

Wall Can for CC10 Com-Pak Plus Series Wall Heaters

You last purchased this on
 
Cadet Manufacturing

Energy Plus Wall Can for CC10 Com-Pak Plus Series Wall Heaters

Brand image
You last purchased this on
 
Cadet Manufacturing

Energy Plus Wall Can for CC10 Com-Pak Plus Series Wall Heaters

  • Fast #
  • Part #C67061
  • Item #4623110
  • Manufacturer Part #67061
5 out of 5 Customer Rating

X Points
$27.70
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • For use with Com-Pak heaters
  • Black powder-coated paint eliminates sharp metal edges
  • Recesses into wall for a clean finish
  • Rough-in dimensions: 8” W x 10 1/4” H x 4” D
  • UL Listed
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CC10 Com-Pak Plus Series Wall Heaters
Collection:
Energy Plus
Color Finish Name:
Black
ETL Listed:
Yes
Height:
12-5/8 in
Product Type:
Wall Can
Width:
4 in


Customers Also Bought
1–6 of 18 items
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Part #C67513
Item #4623113
5 out of 5 Customer Rating
Requires Certification
Part #C09958
Item #4623107
5 out of 5 Customer Rating
Requires Certification
Part #CAD14915
Item #4623080
5 out of 5 Customer Rating
Requires Certification
Part #C09949
Item #4623101
5 out of 5 Customer Rating
Requires Certification
Part #C09954
Item #4623104
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C65215
Item #7682129
5 out of 5 Customer Rating
Requires Certification
Part #C67519
Item #4623119
5 out of 5 Customer Rating
Requires Certification
Part #C67524
Item #4623125
5 out of 5 Customer Rating
Requires Certification
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Part #C67100
Item #4623133
4.9 out of 5 Customer Rating
Requires Certification
Part #CAD00275
Item #4623097
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing