Non-programmable Thermostat
Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Easily mounts at either end of Cadet F series baseboard heaters
- Comfort range is 3-5°
- Available in single (2 wire) or double (4 wires) pole
- UL listed
- One year warranty
Specifications
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 2F350, 3F750, 6F1500, 8F2000
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-13/100 in
- Energy Star Compliant:
- No
- Height:
- 3-22/25 in
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 45 to 80 Deg F
- Touch Screen:
- No
- Volts:
- 120/208/240V
- Width:
- 6-63/100 in