5460 BTU Assembly
Register 5460 BTU Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides maximum warmth with powerful air circulation
- Blends with any décor for placement in any room
- Includes high temperature safety shutoff feature
- Rough-in dimensions: 12-3/4" W x 6" H x 4" D
- Heavy duty steel heating element and blower improves durability
- Five year warranty
- Order grills, thermostat and wall can separately
- Order grilles and thermostat separately
Specifications
- AMP:
- 2.5
- BTU:
- 5460
- Collection:
- Register
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 7-3/8 in
- MBH:
- 5.46
- Power Source:
- Electric
- Product Type:
- Assembly
- Volts:
- 208/240V
- Watts:
- 1600 W
- Width:
- 14 in