This product requires certification to purchase.

5460 BTU Heater

You last purchased this on
 
Cadet Manufacturing

Register 5460 BTU Heater

  • Fast #
  • Part #C63314
  • Item #4623136
  • Manufacturer Part #63314
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cadet Manufacturing

Register 5460 BTU Heater

  • Fast #
  • Part #C63314
  • Item #4623136
  • Manufacturer Part #63314
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rough-in dimensions: 12-3/4" W x 6" H x 4" D
  • Provides maximum warmth with powerful air circulation
  • Blends with any décor for placement in any room
  • Includes high temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • Offers fixed and multi watt capabilities
  • One screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability
  • Five year warranty
  • Requires Certification

Specifications

AMP:
2.5
BTU:
5460
Collection:
Register
Color Finish Name:
White
Depth:
4 in
ETL Listed:
Yes
Height:
7-3/8 in
MBH:
5.46
Power Source:
Electric
Product Type:
Heater
Volts:
208/240V
Watts:
1600 W
Width:
14 in